Zoro Homepage

UPS System, Line Interactive, Out: 110 V, 125 V In: 120 V

  • Mfr # SMT750RM2UC

  • Zoro # G814923394


product price: $669.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack
Input Voltage
120 V
Output Voltage
110 V, 125 V
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT750RM2UC
Zoro #
G814923394
UPC #
731304325468
Country of Origin
Philippines

Dimensions

Overall Width
17 in
Power Cord Length
8 ft
Overall Depth
16 in
Overall Height
3.3 in

Description

UPS System, Line Interactive, Display Type LCD, Single Phase, Standards cULus, ENERGY STAR V2.0 (USA), EU RoHs, Includes Rack Mounting Support Rails, USB Cable, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.