Zoro Homepage

UPS System, Line Interactive, Out: 120 V In: 120 V

  • Mfr # SUA500PDRH

  • Zoro # G414923435


product price: $872.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
DIN Rail
Input Voltage
120 V
Output Voltage
120 V
Battery Recharge Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA500PDRH
Zoro #
G414923435
UPC #
731304293361
Country of Origin
Philippines

Dimensions

Overall Height
5.8 in
Overall Width
14.3 in
Overall Depth
6.7 in

Description

UPS System, Line Interactive, Display Type LED, Single Phase, Standards EU RoHS/REACH, UL, Includes CD with Software, Documentation CD, Smart UPS Signaling RS-232 Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.