Zoro Homepage

UPS System, Out: 480V In: 480V

  • Mfr # GVSUPS100KGSUS

  • Zoro # G500440686


product price: $46,779.99
/ea
Free Shipping & Returns

Key Features

Wattage
100 kW
Input Voltage
480V
Output Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVSUPS100KGSUS
Zoro #
G500440686
UPC #
731304427391
Country of Origin
China

Details

Item
UPS System
Wattage
100 kW
Input Voltage
480V
Output Voltage
480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.