Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS - TOWER - 510WATT - USB, LCD INTERFACE - 4 NEMA 5-15R, 4 NEMA 5-15R SURGE -

  • Mfr # BX850M

  • Zoro # G814874191


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Mounting
Tower
Wattage
510 W
Input Voltage
120 V
Outlet Type
(4) UPS/Surge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX850M
Zoro #
G814874191
UPC #
731304331797
Country of Origin
Philippines

Details

Number of Outlets
8
Mounting
Tower
Wattage
510 W
Input Voltage
120 V
Outlet Type
(4) UPS/Surge
Output Voltage
120V
Power Rating
850VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.