Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS X 1000VA RACK TOWER LCD 120V

  • Mfr # SMX1000C

  • Zoro # G414874300


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Number of Outlets
8
UPS Type
Line Interactive
Mounting
Rack/tower
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1000C
Zoro #
G414874300
UPC #
731304401124
Country of Origin
Philippines

Details

Input Voltage
120 V
Number of Outlets
8
UPS Type
Line Interactive
Mounting
Rack/tower
Output Voltage
120V
Power Rating
1000VA
Wattage
900 W
Outlet Type
8x 5-15R NEMA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.