Zoro Homepage

UPS X 1000VA RACK TOWER LCD 120V, US

  • Mfr # SMX1000CUS

  • Zoro # G816480321


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Mounting
Tower/Rack Convertible
Input Voltage
120 V AC
Number of Outlets
8
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1000CUS
Zoro #
G816480321
UPC #
731304424444
Country of Origin
United States

Details

Output Voltage
120 V AC
Mounting
Tower/Rack Convertible
Outlet Type
NEMA 5-15R
Input Voltage
120 V AC
Number of Outlets
8
UPS Type
Line-interactive UPS
Wattage
900 W
Power Rating
1000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.