Zoro Homepage

UPS X 1500VA RACK TOWER LCD 120V, US

  • Mfr # SMX1500RM2UCUS

  • Zoro # G816480390


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1500VA
Number of Outlets
8
Output Voltage
120 V AC
Wattage
1350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500RM2UCUS
Zoro #
G816480390
UPC #
731304424468
Country of Origin
United States

Details

UPS Type
Line Interactive
Mounting
Rack/Tower
Power Rating
1500VA
Number of Outlets
8
Output Voltage
120 V AC
Wattage
1350 W
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.