Zoro Homepage

UPS X 750VA RACK/TOWER LCD 120V

  • Mfr # SMX750CNC

  • Zoro # G116431825


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
750VA
Output Voltage
120V
Number of Outlets
8
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX750CNC
Zoro #
G116431825
UPC #
731304000000
Country of Origin
Philippines

Details

UPS Type
Line Interactive
Power Rating
750VA
Output Voltage
120V
Number of Outlets
8
Input Voltage
120 V
Outlet Type
8x 5-15R NEMA
Wattage
675 W
Mounting
Rack/tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.