
Valueline, Vertical Cable Manager
Mfr # AR8725
Zoro # G116517819
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mounting Preference
No Preference
Height
84.02 in
Width
5.98 in
Toxic Heavy Metal Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8725
Zoro #
G116517819
UPC #
731304300861
Country of Origin
Philippines
Dimensions
Height
84.02 in
Width
5.98 in
Depth
22.52 in
Details
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Cable Manager Type
Cable Manager
Compatible With
APC 2 and 4 Post Open Frame Racks
Package Contents
Cable Manager, Doors, Installation Guide, Mounting Hardware
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic
Color
Black
Environmentally Friendly
Yes
Item
Cable Organizer
REACH free of SVHC
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.