Zoro Homepage

VED FOR 600MM WIDE TALL RANGE

  • Mfr # AR7752W

  • Zoro # G016023007


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Take Back Program
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7752W
Zoro #
G016023007
UPC #
731304318774
Country of Origin
China

Dimensions

Width
22.5 in
Depth
17.3 in
Height
60 in

Details

Color
White
Product Take Back Program
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Vent Duct Kit
Optimized Energy Efficiency
Yes
REACH free of SVHC
Yes
Material
Foam
Toxic Heavy Metal Free
Yes
Compatible With
APC SX Enclosure White, APC NetBotz Appliance
Package Contents
Baying hardware, Duct panels, Foam gasket strips, Installation guide, Mounting hardware, Rear door and bottom sealing kit, Roof, Roof mounting hardware
Environmentally Friendly
Yes
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.