Zoro Homepage

VERTICAL CABLE ORGANIZER NETS

  • Mfr # AR7552

  • Zoro # G316053001


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Mercury Free
Yes
Height
81.26 in
Environmentally Friendly
Yes
Width
4.61 in
Compatible With
APC NetShelter SX 45U Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7552
Zoro #
G316053001
UPC #
731304290315
Country of Origin
China

Dimensions

Height
81.26 in
Width
4.61 in
Depth
0.79 in

Details

Mercury Free
Yes
Environmentally Friendly
Yes
Compatible With
APC NetShelter SX 45U Enclosure
Color
Black
Mounting Preference
No Preference
Package Contents
Vertical Cable Organizer, Installation Guide, Mounting Hardware
Toxic Heavy Metal Free
Yes
Cable Manager Type
Cable Organizer
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Cable Organizer
Certifications & Standards
Free of Substances of Very High Concern above the threshold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.