
VERTICAL CABLE ORGANIZER NETS
Mfr # AR7572
Zoro # G516052910
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mercury Free
Yes
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7572
Zoro #
G516052910
UPC #
731304234562
Country of Origin
China
Dimensions
Height
86.50 in
Width
4.61 in
Depth
0.63 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mercury Free
Yes
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Cable Manager Type
Cable Manager
Item
Cable Organizer
Mounting Preference
No Preference
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Package Contents
NetShelter SX 48U Vertical PDU Mount and Cable Organizer, Installation Guide, Mounting Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.