This item is Discontinued.

Apeco Workbench, Particleboard, 69" W, 30" Height, 1000 lb., Cantilever EPBRC2472

Workbench, Particleboard, 69" W, 30" Height, 1000 lb., Cantilever (Discontinued)

  • Mfr # EPBRC2472
  • Zoro # G0311809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPBRC2472
Zoro #
G0311809
UPC #
-
Country of Origin
Unknown

Dimensions

Width
69 in
Depth
24 in
Height
30 in
Top Thickness
1 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
1000 lb
Workbench/Table Leg Type
Cantilever
Color
Blue
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Edge Type
Straight
Includes
Legs, Top, Modesty Panel, Leveling Glide, Hardware
Workbench Item
Workbench
Workbench/Table Surface Material
Particleboard
Workbench/Workstation Item
Workbench

Description

Workbench, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.