
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATX-VS450W
Zoro #
G915879644
UPC #
837344004551
Country of Origin
China
Description
Specifications - Features: -450W Power with 12cm black fan -High quality components and housing -High stability with 5% tolerance of 5V 3.3V & 12V output -Low noise auto-thermally control 120mm fan - Maximum Power: 450 W - Input: - Voltage Range : 115 - 230V - Frequency: 50 - 60Hz - Current: 10A for 115VAC 5A for 230VAC - Type: ATX12V - Output: +3.3V @ 16A +5V @ 16A +12V @ 32A -12V @ 0.3A +5Vsb @ 2.5A - Connectors: 1x 20/24pin Main Connector 1x 4pin ATX Connector 2x SATA Connectors 4x Peripheral Connectors 1x Floppy Connector - Fan: Forced air ventilation by 1 x 120mm black fan - Color: Black sandblasting coated case - Dimension WxLxH: 5.5 x 5.9 x 3.4 inch / 140.0 x 159.0 x 86.0 mm - Weight: 3.0 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.