04415 Unv Wrnch Standard

  • Mfr # KD-8-15M-6

  • Zoro # G1176948


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Clearance Depth
14.3 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Shank Length
152 mm
Socket Diameter
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD-8-15M-6
Zoro #
G1176948
UPC #
697099044154
Country of Origin
United States

Dimensions

Clearance Depth
14.3 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Shank Length
152 mm
Socket Diameter
25.4 mm

Details

Item
04415 Unv Wrnch Standard

Description

04415 Unv Wrnch Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.