Zoro Homepage

1" Square Drive Socket 6

  • Mfr # 30MM18

  • Zoro # G7260071


product price: $70.15
/ea
Sold in multiples of 12 for $841.80

Key Features

Drive Size
1" Square
Size
30mm
Overall Length
54mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MM18
Zoro #
G7260071
UPC #
697099253402
Country of Origin
United States

Dimensions

Drive Size
1" Square
Size
30mm
Overall Length
54mm
Hex Opening Size
30 mm
Drive End Diameter
50.8 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.