1/2 in Drive Socket Standard Socket, Oiled, Standard, 1/2" Dr., 1-1/8
Mfr # 5136-1PK
Zoro # G4015621
product price:Â $59.39
/eaKey Features
Drive Size
1/2 in
Overall Length
1 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5136-1PK
Zoro #
G4015621
UPC #
00697099639350
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
1-1/8 in
Overall Length
1 3/4 in
Socket Depth
Standard
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Features
Standard Length
Material
Steel
Impact Rated
Yes
Standards
Exceeds ANSI and DIN Requirements
Drive Type
Square
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Standard Length
Description
Impact Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.