1/2 in Drive Socket with U-Guard Standard Socket, Urethane Covered, Standard, 15mm, 2-1/4
Mfr # UG-MB-15MM25
Zoro # G5767889
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
2 1/4 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-MB-15MM25
Zoro #
G5767889
UPC #
697099639978
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
15mm
Overall Length
2 1/4 in
Socket Depth
Standard
Hex Opening Size
15 mm
Details
Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Impact Rated
Yes
Drive Type
Square
Output Type
6 pt
Features
Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
Socket Type
Magnetic
Material
Tool Steel
Standards
Exceeds ANSI and DIN Specifications
Category Type
Impact Socket
Socket Style
6-Point
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Tool Steel, Urethane Covered, Impact Rated Yes, Socket Depth Standard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.