Shop APEX TOOL GROUP
See all product information
Create Account
Socket Adapter, 1/2" Female Sq, 3/8" Square
- Mfr # EX-375
- Zoro # G7585286
product price:Â
$
22.99
/ea
Key Features
Drive Size
1/2"
Number of Pieces
1
Finish
Oiled
Overall Length
1 1/2 in
For Use With
Industrial Fastening Application, High-Use Frequency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-375
- Zoro #
- G7585286
- UPC #
- 00697099020523
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 1 1/2 in
- Output Drive Size
- 3/8"
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Power Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 1/2 in, Drive Type Power, Non-Sparking No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.