16 oz. Straight Claw Hammer, Wood Handle, Steel Head
- Mfr # 51-716
- Zoro # G7506877
product price:Â
$
10.75
/ea
Key Features
Overall Length
13 in
Handle Material
Wood
Head Material
Steel
Features
Double Wedge Head-To-Handle Assembly, Wood Handle
Head Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-716
- Zoro #
- G7506877
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Straight Claw Hammer
- Handle Material
- Wood
- Head Material
- Steel
- Features
- Double Wedge Head-To-Handle Assembly, Wood Handle
- Head Weight
- 16 oz
- Handle
- Hickory
- Head Weight (Oz.)
- 16.0
- Face Shape
- Round
- Includes Nail Holder
- No
- Dead Blow Hammer
- No
- Hammer Type
- Nail Hammer
- Non-Sparking
- No
- Grip Style
- Textured
- Series
- Stanley
- Handle Attachment
- Double Wedged
- Claw Shape
- Straight
- Face Texture
- Smooth
- Face Material
- Steel
Dimensions
- Overall Length
- 13 in
- Face Diameter
- 1 1/8 in
- Head Length
- 5 5/8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Double Wedge Head-To-Handle Assembly, Wood Handle
Description
Straight Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Wood, Grip Style Textured, Head Weight 16 oz, Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Double Wedge Head-To-Handle Assembly, Wood Handle, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Handle Attachment Double Wedged, Head Length 5 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.