Shop APEX TOOL GROUP

1/2" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-508-12

  • Zoro # G5489989


product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-508-12
Zoro #
G5489989
UPC #
697099634539
Country of Origin
United States

Dimensions

Overall Length
12 in
Drive Size
1/2 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Wire Rope Length
12 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Drive Type
Impact
Sockets Included
12 in
Impact Rated
Yes
Output Drive Type
Female Square
Number of Points
4
Material
Steel
Locking
No
Measurement Type
SAE
Output Drive Gender
Female
Insulated
No
Input Drive Shape
Square
Output Drive Shape
Square
Non-Sparking
No
Socket Extension Type
Standard
Input Drive Gender
Female
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the APEX - UG-EX-508-12 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-12 Socket Extension is a standard type socket extension with an overall length of 12 inches. It features a 1/2" output drive size and input drive size, making it suitable for tasks requiring this specific measurement. The product adheres to both ANSI and DIN standards, ensuring its compatibility with various tools and equipment that follow these guidelines.
Constructed from alloy steel, the APEX - UG-EX-508-12 Socket Extension is designed for durability and longevity. Its urethane-covered finish provides additional protection against wear and tear while maintaining its aesthetic appeal over time. This socket extension comes equipped with a pin retainer feature as well as an anti-mar covering which are built to enhance the tool's functionality.
This single-piece item includes a 12-inch socket in its package. It has been rated for impact use, indicating its suitability for high-torque applications where strength is paramount. The female square output drive type coupled with the same gendered input drive shape allows seamless integration into your existing tool setup. Please note that this product does not have non-sparking or insulated properties nor does it come with locking capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.