0.375 in Drive Impact Socket Extension and Adapter Set, 6-Pieces, 5 in, 10 in, 15 in Size
- Mfr # 00240A
- Zoro # G822982901
product price:Â
$
29.99
/ea
Key Features
Overall Length
16.54 in
Depth
1.38 in
Width
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00240A
- Zoro #
- G822982901
- UPC #
- 816914024489
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 16.54 in
- Depth
- 1.38 in
- Width
- 4.72 in
Description
NEIKO introduces the 00240A 6 Piece Master Socket Extension, Adapter, Reducer, and Swivel / Wobble Adapter Set. This specialized package comes equipped with all the necessities for all your 3/8 drive tools. Features a mix of extensions in various sizes. Not only does this impact set come in Cr-V steel, but there is also a black phosphate finish to prevent each tool piece from aging quickly. It upholds its integrity in tough environments and high torque operations. These impact tools are built with spring loaded mechanisms for extreme security when in use and eliminates the risk of slippage. Includes: 1 x 5 Inch Long 3/8-Inch Drive Extension Bar
1 x 10 Inch Long 3/8-Inch Drive Extension Bar
1 x 15 Inch Long 3/8-Inch Drive Extension Bar
1 x 3/8-Inch Drive Impact Universal Joint
1 x 1/2-Inch to 3/8-Inch Drive Reducer
1 x 3/8-Inch to 1/2-Inch Adapter
1 x 10 Inch Long 3/8-Inch Drive Extension Bar
1 x 15 Inch Long 3/8-Inch Drive Extension Bar
1 x 3/8-Inch Drive Impact Universal Joint
1 x 1/2-Inch to 3/8-Inch Drive Reducer
1 x 3/8-Inch to 1/2-Inch Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.