Shop APEX TOOL GROUP

1/2" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-508-6

  • Zoro # G5767907


product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-508-6
Zoro #
G5767907
UPC #
697099640912
Country of Origin
United States

Dimensions

Overall Length
6 in
Drive Size
1/2 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Wire Rope Length
6 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Features
Pin Retainer, Anti-Mar Covering
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Impact Rated
Yes
Drive Type
Impact
Sockets Included
6 in
Output Drive Type
Female Square
Material
Steel
Number of Points
4
Locking
No
Measurement Type
SAE
Socket Extension Type
Standard
Insulated
No
Output Drive Gender
Female
Input Drive Shape
Square
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-508-6 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-6 Socket Extension is a standard type socket extension with an overall length of 6 inches. It features a square output drive shape and female gender, compatible with a 1/2" input drive size. The measurement type for this tool is SAE, making it suitable for jobs requiring these specific measurements. With its four-point design, this socket extension can accommodate various tasks.
Constructed from alloy steel, the APEX - UG-EX-508-6 Socket Extension offers durability and longevity. Its finish is covered in urethane which adds to its robustness while providing an anti-mar cover that protects against wear and tear. This product also includes a pin retainer feature that contributes to its functionality.
This single-piece tool meets ANSI and DIN standards, indicating its quality construction and reliability in performance. Despite not having locking or insulation features, it's designed as an impact-rated tool built to withstand high torque applications. However, please note that this item does not have non-sparking properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.