Shop NEIKO
See all product information
Create Account
Impact Universal Joint-Socket Extension Set, 3-Piece Sockets, Cr-Mo
- Mfr # 02486A
- Zoro # G222982976
product price:Â
$
19.99
/ea
Key Features
Overall Length
6 in
Width
4.75 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02486A
- Zoro #
- G222982976
- UPC #
- 816914021297
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Width
- 4.75 in
- Depth
- 0.75 in
Description
The NEIKO 02486A impact universal joint set is engineered for use with impact drivers and drills. This 3 pack includes one 1/4-inch, one 3/8-inch, and one 1/2-inch socket, each with a specialized 360-degree rotational head to give you access to any angle. Thanks to these bendable joints, you can move your drills more easily to tighten bolts, even in awkward spots. Each extender is designed to work well with both hand tools and impact tools. Our socket extension and adapter set is made from top-grade chrome-moly steel to withstand rough use. The black phosphate finish works as a rust and corrosion protector to ensure longevity. This socket set fits most tightening tools, letting you finish a job quickly and efficiently. Each piece also has its size laser-etched into the metal, making it easy to quickly find the size you need at a moment’s notice. This socket set is small enough to fit in a professional toolbox or bag, so you can take these adapters anywhere you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.