1/2 Inch Drive Socket Extension 18 Inch

  • Mfr # EX-508-18

  • Zoro # G0901050


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Output Drive Type
Male Square
Output Drive Size
1/2"
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-508-18
Zoro #
G0901050
UPC #
-
Country of Origin
United States

Dimensions

Output Drive Size
1/2"

Details

Item
Extension
Output Drive Type
Male Square
SAE or Metric
SAE
Number of Points
4

Description

1/2 Inch Drive Socket Extension 18 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.