1/2" Square Drive, 10mm Metric Socket, 6 Points, Square, 1/2" Drive
Mfr # SF-10MM25
Zoro # G8532163
product price:Â $25.69
/eaKey Features
Drive Size
1/2" Square
Overall Length
57.1mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Long Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF-10MM25
Zoro #
G8532163
UPC #
697099113201
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
10mm
Overall Length
57.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
10 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Long Length
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.