1/2" Square Drive, 10mm Metric Socket
Mfr # SF-10MM35
Zoro # G8526837
product price: $26.39
/eaKey Features
Drive Size
1/2" Square
Overall Length
82.5mm
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-10MM35
Zoro #
G8526837
UPC #
697099113225
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
10mm
Overall Length
82.5mm
Drive End Diameter
23.8 mm
Hex Opening Size
10 mm
Details
Item
Socket
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.