1/2" Square Drive, 11mm Metric Socket, 6 Points, Square, 1/2" Drive
Mfr # SF-11MM25
Zoro # G7271378
product price:Â $36.49
/eaKey Features
Drive Size
1/2" Square
Overall Length
57.1mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF-11MM25
Zoro #
G7271378
UPC #
697099113416
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
11mm
Overall Length
57.1mm
Drive End Diameter
23.8 mm
Hex Opening Size
11 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Surface Drive Long Length
Material
High Carbon Alloy Steel
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.