Zoro Homepage

1/2" Square Drive, 1/2" SAE Socket, 6 Points, 1/2 Sq Dr 1/2 SF Hex 1-1/2" OAL

  • Mfr # SF-5416

  • Zoro # G6669247


product price: $46.75
/ea

Key Features

Overall Length
11/2"
SAE or Metric
SAE
Number of Points
6
Socket Type
Thin Wall Standard Length
Material
High Carbon Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5416
Zoro #
G6669247
UPC #
697099116516
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
1/2"
Overall Length
11/2"
Drive End Diameter
15/16 in
Hex Opening Size
1/2 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Thin Wall Standard Length
Material
High Carbon Alloy Steel
Category Type
Hex Socket
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.