Zoro Homepage

1/2" Square Drive, 13mm Metric Socket, 6 Points, Power 1/2" Drive, 18mm Sz, 38.1mm L

  • Mfr # SF-18MM45

  • Zoro # G8531761


product price: $27.15
/ea

Key Features

Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-18MM45
Zoro #
G8531761
UPC #
697099114772
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
13mm
Overall Length
38.1mm
Hex Opening Size
18 mm
Drive End Diameter
25.4 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Thin Wall Standard Length
Material
High Carbon Alloy Steel
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.