1/2" Square Drive, 15mm Metric Socket, 6 Points, Socket w/ Safety Cover
Mfr # UG-M-15MM25
Zoro # G7267099
product price: $105.99
/eaSold in multiples of 12 for $1,271.88
Free Shipping & Returns
Key Features
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-15MM25
Zoro #
G7267099
UPC #
697099640684
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
15mm
Overall Length
57.9mm
Hex Opening Size
15 mm
Details
Item
Socket with U-Guard
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic
Material
Tool steel
Socket Style
6-Point
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.