1/2" Square Drive, 16mm Metric, Socket, 6 Points, Square, 1/2" Drive (Discontinued)
- Mfr # SF-11MM55
- Zoro # G7268648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF-11MM55
Zoro #
G7268648
UPC #
697099113454
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
16mm
Overall Length
82.5mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Thin Wall Extra Long Length
Category Type
Impact Socket
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.