Zoro Homepage

1/2" Square Drive, 16mm Metric Socket, 6 Points, Square

  • Mfr # SF-16MM15

  • Zoro # G8534010


product price: $20.49
/ea

Key Features

Drive Size
1/2" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-16MM15
Zoro #
G8534010
UPC #
697099114383
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
16mm
Overall Length
38.1mm
Drive End Diameter
25.4 mm
Hex Opening Size
16 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Standard Length
Category Type
Impact Socket
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.