Zoro Homepage

1/2" Square Drive, 18mm Metric Socket, 6 Points, 1/2 Sq Dr 18mm Hex 82.6mm OAL

  • Mfr # 18MM35

  • Zoro # G6669463


product price: $38.15
/ea

Key Features

Drive Size
1/2" Square
Size
18mm
Overall Length
82.5mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MM35
Zoro #
G6669463
UPC #
697099221067
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
18mm
Overall Length
82.5mm
Hex Opening Size
18 mm
Drive End Diameter
28.6 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Material
High Carbon Alloy Steel
Socket Type
Extra Long Length

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.