1/2" Square Drive, 18mm Metric Socket, 6 Points, Cvrd 1/2 Sq Dr 18mm Hex 38mm OAL
Mfr # UG-M-18MM15
Zoro # G6668063
product price: $121.99
/eaSold in multiples of 12 for $1,463.88
Free Shipping & Returns
Key Features
Drive Size
1/2" Square
Size
18mm
Finish
Urethane Covered
Overall Length
38.9mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-18MM15
Zoro #
G6668063
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
18mm
Overall Length
38.9mm
Hex Opening Size
18 mm
Details
Item
U-Guard Magnetic Socket
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Material
Tool steel
Socket Type
Magnetic
Category Type
Hex Socket
Socket Style
6-Point
Description
U-Guard Magnetic Socket
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.