Zoro Homepage

1/2" Square Drive, 18mm Metric Socket

  • Mfr # SF-18MM35

  • Zoro # G8529320


product price: $37.75
/ea
Sold in multiples of 12 for $453.00

Key Features

Drive Size
1/2" Square
Overall Length
82.5mm
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-18MM35
Zoro #
G8529320
UPC #
697099114734
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
18mm
Overall Length
82.5mm
Drive End Diameter
28.6 mm
Hex Opening Size
18 mm

Details

Item
Socket
SAE or Metric
Metric
Socket Type
Surface Drive Extra Long Length
Material
High Carbon Alloy Steel
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.