1/2" Square Drive, 19mm Metric Socket, 6 Points, Power 1/2" Drive, 19mm Sz, 57.2mm L
Mfr # SF-19MM25
Zoro # G8529558
product price: $32.19
/eaKey Features
Drive Size
1/2" Square
Overall Length
57.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-19MM25
Zoro #
G8529558
UPC #
697099114925
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
19mm
Overall Length
57.1mm
Hex Opening Size
19 mm
Drive End Diameter
28.6 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Long Length
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.