This item is Discontinued.

Apex 1/2" Square Drive, 21mm Metric Socket, 6 Points, 1/2 Sq Dr 21mm SF Hex 88.9mm OAL SF-21MM35

1/2" Square Drive, 21mm Metric Socket, 6 Points, 1/2 Sq Dr 21mm SF Hex 88.9mm OAL (Discontinued)

  • Mfr # SF-21MM35
  • Zoro # G6668833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-21MM35
Zoro #
G6668833
UPC #
697099115090
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
21mm
Overall Length
88.9mm
Drive End Diameter
31.7 mm
Hex Opening Size
21 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Extra Long Length
Category Type
Hex Socket
Tether Ready
No
Tether Status
Not Tether Capable
Product Type
Socket

Description

Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.