Zoro Homepage

1/2" Square Drive, 21mm Metric Socket, 6 Points, Socket with Safety Cover

  • Mfr # UG-SF-21MM15

  • Zoro # G7264761


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2" Square
Finish
Urethane Covered
Overall Length
38.9mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-SF-21MM15
Zoro #
G7264761
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
21mm
Overall Length
38.9mm
Hex Opening Size
21 mm

Details

Item
Socket with U-Guard
Finish
Urethane Covered
SAE or Metric
Metric
Number of Points
6
Socket Type
Non Magnetic
Material
Tool steel
Tether Ready
No
Product Type
Socket with U-Guard
Tether Status
Not Tether Capable
Socket Style
6-Point

Description

Socket with U-Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.