Zoro Homepage

1/2" Square Drive, 3/4" SAE Socket, 6 Points

  • Mfr # SF-5124

  • Zoro # G7266548


product price: $29.19
/ea
Sold in multiples of 12 for $350.28

Key Features

Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
Socket Type
Surface Drive Standard Length
Material
High Carbon Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5124
Zoro #
G7266548
UPC #
697099116172
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
3/4"
Overall Length
1-1/2"
Hex Opening Size
3/4 in
Drive End Diameter
1-1/8 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Surface Drive Standard Length
Material
High Carbon Alloy Steel
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.