Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Square Drive, 3/4" SAE Socket

  • Mfr # SF-5324

  • Zoro # G8529250


product price: $56.39
/ea
Sold in multiples of 12 for $676.68

Key Features

Drive Size
1/2" Square
Overall Length
3-1/4"
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Extra Long Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5324
Zoro #
G8529250
UPC #
697099116424
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
3/4"
Overall Length
3-1/4"
Drive End Diameter
1-1/8 in
Hex Opening Size
3/4 in

Details

Item
Socket
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Extra Long Length
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.