1/2" Square Drive, 34mm Metric Socket, 6 Points, 1/2 Sq Dr 34mm Hex 47.5mm OAL
Mfr # 34MM15
Zoro # G6668109
product price: $132.99
/eaSold in multiples of 12 for $1,595.88
Free Shipping & Returns
Key Features
Overall Length
47.6mm
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34MM15
Zoro #
G6668109
UPC #
697099268185
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
34mm
Overall Length
47.6mm
Hex Opening Size
34 mm
Drive End Diameter
47.5 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.