Zoro Homepage

1/2" Square Drive, 7/16" SAE Socket, 6 Points

  • Mfr # NC-QR-514

  • Zoro # G6667013


product price: $141.99
/ea
Sold in multiples of 12 for $1,703.88
Free Shipping & Returns

Key Features

Drive Size
1/2" Square
Size
7/16"
Overall Length
2-1/8"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-QR-514
Zoro #
G6667013
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
7/16"
Overall Length
2-1/8"
Body Diameter
1 in
Hex Opening Size
7/16 in
Sleeve Diameter
1-1/4 in

Details

Item
Female Square Drive Quick Release Chuck
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Material
High Carbon Alloy Steel

Description

Female Square Drive Quick Release Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.