Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Square Drive, E10 SAE Socket, Power 1/2"DriveSize, E10 S, 1-1/2"L

  • Mfr # TX-5110

  • Zoro # G8529497


product price: $32.45
/ea

Key Features

Drive Size
1/2" Square
Overall Length
1-1/2"
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Drive End Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-5110
Zoro #
G8529497
UPC #
697099428817
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
E10
Overall Length
1-1/2"
Drive End Diameter
1 in

Details

Item
Socket
SAE or Metric
SAE
Material
High Carbon Alloy Steel

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.