1/2" Square Drive Socket 12-Point, 15MM25-D
Mfr # 15MM25-D
Zoro # G7263879
product price: $33.49
/eaSold in multiples of 12 for $401.88
Key Features
Drive Size
1/2" Square
Overall Length
57.1mm
SAE or Metric
Metric
Number of Points
12
Socket Type
Double Hex Long Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15MM25-D
Zoro #
G7263879
UPC #
697099213055
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
15mm
Overall Length
57.1mm
Hex Opening Size
15 mm
Drive End Diameter
23.8 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Double Hex Long Length
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.