Zoro Homepage

1/2" Square Drive Socket 12-Point, 19MM35-D

  • Mfr # 19MM35-D

  • Zoro # G7260878


product price: $45.59
/ea

Key Features

Drive Size
1/2" Square
Size
19mm
Overall Length
82.5mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19MM35-D
Zoro #
G7260878
UPC #
697099222330
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
19mm
Overall Length
82.5mm
Drive End Diameter
28.6 mm
Hex Opening Size
19 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Socket Type
Double Hex Extra Long Length

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.