1/2" Square Drive Socket 12-Point, 5118-D
Mfr # 5118-D
Zoro # G7256072
product price: $18.99
/eaSold in multiples of 12 for $227.88
Key Features
Drive Size
1/2" Square
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5118-D
Zoro #
G7256072
UPC #
697099286455
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
9/16"
Overall Length
1-1/2"
Drive End Diameter
15/16 in
Hex Opening Size
9/16 in
Details
Item
Socket
SAE or Metric
SAE
Number of Points
12
Category Type
Impact Socket
Socket Type
Double Hex Standard Length
Material
High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.