Zoro Homepage

1/2" Square Drive Socket 12-Point, 5430-D

  • Mfr # 5430-D

  • Zoro # G7259889


product price: $60.19
/ea
Sold in multiples of 12 for $722.28

Key Features

Drive Size
1/2" Square
Size
15/16"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430-D
Zoro #
G7259889
UPC #
697099288671
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
15/16"
Overall Length
1-1/2"
Drive End Diameter
1-1/4 in
Hex Opening Size
15/16 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Double Hex Thin Wall Standard Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.