1/2" Square Drive Socket 6-Point, 22MM55
Mfr # 22MM55
Zoro # G8530431
product price: $55.69
/eaSold in multiples of 12 for $668.28
Key Features
Drive Size
1/2" Square
Overall Length
88.9mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22MM55
Zoro #
G8530431
UPC #
697099235088
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
22mm
Overall Length
88.9mm
Drive End Diameter
31.7 mm
Hex Opening Size
22 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Thin Wall Extra Long Length
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.