Zoro Homepage

1/2" Square Drive Socket 6-Point, 27MM25

  • Mfr # 27MM25

  • Zoro # G8528937


product price: $61.19
/ea

Key Features

Drive Size
1/2" Square
Size
27mm
Overall Length
60.3mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27MM25
Zoro #
G8528937
UPC #
697099240792
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
27mm
Overall Length
60.3mm
Hex Opening Size
27 mm
Drive End Diameter
41.3 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Long Length
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.